Conduit Outlet Body, Iron, 1-1/2 In.

  • Mfr # OLB-5M

  • Zoro # G3069927


product price:  $43.79
/ea

Key Features

Conduit Outlet Body Type
Conduit Outlet Body
Hazardous Location
Yes
Hub Size
1-1/2
Series
O Series
Conduit Outlet Body Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OLB-5M
Zoro #
G3069927
UPC #
783936480466
Country of Origin
India

Dimensions

Hub Size
1-1/2
Conduit Outlet Body Hub Size
1 1/2 in
Conduit Outlet Hub Size
1-1/2"
Overall Height
4 in
Compatible Conduit Trade Size
1 1/2 in
Trade Size
1 1/2 in
Overall Width
3 in
Overall Length
10 in
Thread Size
1 1/2 in
Width
3.000 in
Length
10 in
Height
4 in
Dimensions
10 in x 3 in x 4 in
Each - Width
3.000 in

Details

Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
O Series
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LB
Material
Iron
Conduit Outlet Body Capacity
36.0 cu in
Includes
Stainless Steel Screws
Conduit Outlet Body Hub Style
Threaded
For Use With
IMC, RMC
Special Features
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 36 cu. in.
Color
Gray
Back Type
Flat
Standards
CSA, UL
Form
Form 7
Hazardous Location Rating
Class I, Division 2, Class I, Zone 2
Finish
Powder Coated
Body Style
LB
Connection Type
Threaded
Shape
LB
Thread Type
NPT
Number of Hubs
2
Hub Style
Threaded
Body Capacity
36 cu in
Body Type
Conduit Outlet Body
Compatible Cover
OL-45M
Connection Orientation
90 Degrees
Thread Gender
Female
Hub Pattern
LB
Type
Conduit Body
Application
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
CSA File Number
LR11852
Pallet Quantity
576
Carton Quantity
2
UL File Number
E3397
Finish Type
Powder Epoxy Paint
Package Net Weight
3.17
Hazardous Rating(s)
Suitable for use in hazardous location applications when installed according to NEC Articles 501.10(b) (Class I, Division 2) or 502.10, 503.10, and 505.15 (Class I Zone 2).

Description

Conduit Outlet Body, Overall Width 3 in, Overall Height 4 in, Overall Length 10 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover OL-45M, Iron, O, Back Type Flat, Body Capacity 36 cu in, Body Style LB, Body Type Conduit Outlet Body, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Finish Powder Coated, For Use With IMC, RMC, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Class I, Zone 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.