Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3670-01-LI
Zoro #
G3070243
UPC #
637395051975
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
2 yr
Details
Item
Free and Total Chlorine Colorimeter
Type
Chlorine
Range
0-4.0 mg/L
Display
LCD
Power Source
9 V Battery
Total Chlorine
0 to 4 PPM
Free Chlorine
0.05 to 4 PPM
Chlorine Resolution
0.1 PPM
Chlorine Accuracy
+/-2% of Full Scale
Includes
Reagents for 100 Tests, (6) Sample Vials, Battery, Carrying Case and Instructions
Description
Free and Total Chlorine Colorimeter, Chlorine, 0-4.0 mg/L Range, Resolution -, pH Range -, pH Resolution -, Free Chlorine 0.05 to 4 PPM, Total Chlorine 0 to 4 PPM, Chlorine Resolution 0.1 PPM, Chlorine Accuracy +/-2 Percent of Full Scale, Ammonia Range -, Ammonia Accuracy -, Ammonia Resolution -, Chemical Oxygen Demand Range -, Chemical Oxygen Demand Accuracy -, Chemical Oxygen Demand Resolution -, Florid Range -, Florid Accuracy -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.