Shop BOSCH

Corded Angle Grinder, 4 1/2" Wheel, 7.5 A

  • Mfr # GWS8-45

  • Zoro # G307045923


product price: 
$
85.59
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Switch Type
Slide
Voltage
120V AC
Includes
(1) Abrasive Wheel, (1) Auxiliary Handle, (1) Flange Kit, (1) Spanner Wrench, (1) Wheel Guard
Number of Pieces
6
Features
2 Position Side Handle Allows for Greater Control and Utility, Directed Air Flow Diverts Dust from Vital Components for Durability, Large Spindle Lock Provides Easy Disc Changes, Service Minder Brushes Eliminates Guesswork, Stopping Grinder when Preventative Maintenance is Required
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GWS8-45
Zoro #
G307045923
UPC #
000346488036
Country of Origin
Germany

Dimensions

Spindle Thread Size
5/8"-11
Overall Length
11 in
Wheel Diameter
4 1/2 in
Wire Rope Length
11 in
Length
11 in

Details

Item
Angle Grinder
Switch Type
Slide
Voltage
120V AC
Includes
(1) Abrasive Wheel, (1) Auxiliary Handle, (1) Flange Kit, (1) Spanner Wrench, (1) Wheel Guard
Number of Pieces
6
Features
2 Position Side Handle Allows for Greater Control and Utility, Directed Air Flow Diverts Dust from Vital Components for Durability, Large Spindle Lock Provides Easy Disc Changes, Service Minder Brushes Eliminates Guesswork, Stopping Grinder when Preventative Maintenance is Required
Tool Weight
4.2 lb
Brushless Motor
No
Safety Features
Adjustable Guard
Accessory Free Tool Change
Yes
Power Source
Corded
For Wheel Type
Type 27
Standards
CSA, cUL, ETL Listed Intertek, NOM, UL
Lock-On Switch
Yes
Current
7.5 A
Max. Speed
11,000 RPM
Duty
Heavy Duty
Guard Adjustment
Quick Adjustable
Switch Location
Side
Application
Concrete Surface Prep, Grinding and Milling, Sanding, Wire Brushing
Dust Management
Dust Collection Bag
Anti-Restart Technology
Yes
Plug Type
Three-Prong
Electrical Protection
Burst-Protection
Material Application
Metal, Stainless Steel, Steel
Lock-Off Switch
No
Grip Style
Barrel Grip
Anti-Vibration Technology
No
Maximum Speed
11,000 RPM
Handle Type
Barrel Grip
For Workpiece Material
Metal, Stainless Steel, Steel
Power Source - TS Only
Corded
Power Source - old
Corded

Description

The BOSCH - GWS8-45 is a corded angle grinder with a number of useful attributes. Corded angle grinders are handheld electric power tools that spin at high speeds to accomplish tasks such as metal grinding, sanding, and wire brushing. This grinder is designed for heavier tasks in comparison to other products of this type and is compatible with type 27 wheels. Its sturdy barrel grip handle and side switch location contribute to user control during operation. It comes with a service minder brush system that indicates when preventative maintenance is needed. Measuring 11 inches in length, this grinder operates at a maximum speed of 11,000 RPM and requires a current of 7.5 A and a voltage of 120V.

Key Features:

  • Accessory Free Tool Change: Can be installed or removed without using separate tools.
  • Anti-Restart Technology: The tool will not automatically restart after a power interruption, requiring a manual restart for safety.
  • Power Source: Corded, engineered to supply high-torque power for demanding tasks.
  • Includes: Grinder comes with an abrasive wheel, auxiliary handle, flange kit, spanner wrench, and wheel guard.
  • Guard Adjustment: Quick Adjustable, providing flexibility in changing wheel exposure or cutting orientation.
  • Overall Length: Compact design at 11 inches long.
  • Max. Speed: Functions at a maximum speed of 11,000 RPM.
  • Tool Weight: Weighs 4.2 lbs.
  • Voltage: Uses a 120V power source.
  • Wheel Diameter: Compatible with 4.5-inch diameter wheel for versatile usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.