Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaner Accessory

  • Mfr # 61708

  • Zoro # G307045954


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Material
Hardened Plastic
Includes
Plastic Drum
Features
Cleaner Housing and Transportation of Sectional Cables, Faster Loading and Unloading of Sectional Cables, More Professional in Appearance Over Current Solutions
Outside Diameter
22 in
Compatible Cable or Hose Diameter
7/8 in, 1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61708
Zoro #
G307045954
UPC #
095691617088
Country of Origin
United States

Dimensions

Outside Diameter
22 in
Compatible Cable or Hose Diameter
7/8 in, 1 1/4 in
Overall Height
13 3/4 in

Details

Item
Drain Cleaning
Material
Hardened Plastic
Includes
Plastic Drum
Features
Cleaner Housing and Transportation of Sectional Cables, Faster Loading and Unloading of Sectional Cables, More Professional in Appearance Over Current Solutions
Compatible Cleaner Series
K-1500, K-5208, K-60SP, RIDGID K-50
Compatible Cleaner Manufacturer Part Number
K-1500, K-5208, K-60SP, RIDGID K-50
Capacity
5 X 7/8" (22 mm) C10 Cables (90')(27 m) OR 4 X 1-1/4" (32 mm) C11 Cables (75')(23 m)

Description

Drain Cleaner Accessory, Product Type Cable Carrier, Compatible Cleaner Manufacturer Part Number K-1500, K-5208, K-60SP, RIDGID K-50, Compatible Cleaner Series K-1500, K-5208, K-60SP, RIDGID K-50, Material Hardened Plastic, Compatible Cable or Hose Diameter 7/8 in, 1 1/4 in, Features Cleaner Housing and Transportation of Sectional Cables, Faster Loading and Unloading of Sectional Cables, More Professional in Appearance Over Current Solutions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.