Shop 3M

Hard Hat, HDPE, 4-Point Point Ratchet, High-Visibility Yellow

  • Mfr # H-709SFV-UV
  • Zoro # G307059050

product price: 
$
19.79
/ea
Sold in multiples of 20 for $395.80

Key Features

Head Protection Style
Cap
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
High-Visibility Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-709SFV-UV
Zoro #
G307059050
UPC #
-
Country of Origin
United States

Dimensions

Size - Alpha
One Size

Details

Item
Hard Hat
Head Protection Style
Cap
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
High-Visibility Yellow
Head Protection Venting
Yes
Includes
Sweat Band, Uvicator
Compatible Suspension Manufacturer Part Number
H-700-S6, SFH-700-RS4
Application
General Purpose
Shell Material
Polyethylene
Graphics Type
No Graphics
High-Visibility
High-Visibility
Standards
ANSI Z89.1, CSA Z94.1
Shell Pattern
Solid
Venting
Yes
Compatible Suspension Brand
3M
Shell Color
Fluorescent Yellow
Dielectric
No
Reverse Donning
Non-Reversible
Includes Reflective Decals
No
Headwear Style
Front Brim
ANSI Electrical Class
Class C
CSA Impact Type
Type I
Includes Chin Strap
No
CSA Electrical Class
Class C
ANSI Impact Type
Type 1
Series
H-800

Description

Hard Hat, Accessory Mounting Options Side-Slots, Reverse Donning Non-Reversible, Compatible Suspension Grainger Part Number 21E395, 788VR2, Compatible Suspension Manufacturer Part Number H-700-S6, SFH-700-RS4, Standards ANSI Z89.1, CSA Z94.1, Series H-800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.