Shop 3M

Safety Helmet, Class C, Safety, Yellow, ABS

  • Mfr # X6002VX-UV-A
  • Zoro # G024891643

product price: 
$
100.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size - Alpha
One Size
Compatible Suspension Brand
3M
Includes Reflective Decals
Yes
Reflective Decal Color
Gray
Compatible Suspension Manufacturer Part Number
X6000-6PTSUS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X6002VX-UV-A
Zoro #
G024891643
UPC #
0068060861443
Country of Origin
Poland

Dimensions

Size - Alpha
One Size

Details

Compatible Suspension Brand
3M
Includes Reflective Decals
Yes
Reflective Decal Color
Gray
Compatible Suspension Manufacturer Part Number
X6000-6PTSUS
Includes Chin Strap
Yes
Series
X6000
ANSI Electrical Class
Class C
Number of Suspension Points
6
Graphics Type
No Graphics
Reverse Donning
Non-Reversible
Shell Color
Yellow
Accessory Mounting Options
Earmuff Mount, Lamp Mount, Name Plate Mount, Side-Slots, Universal Slots, Visor Mount
ANSI Impact Type
Type 2
Standards
ANSI/ISEA Z89.1-2014
Item
Safety Helmet
Impact Absorbing Material
ABS
Shell Material
ABS
Headwear Style
Climbing
Weight
499
Dielectric
No
High-Visibility
Not High-Visibility
Shell Pattern
Solid
Application
Industrial
Venting
Yes
Suspension Adjustment Type
Ratchet

Description

Safety Helmet, Accessory Mounting Options Earmuff Mount, Lamp Mount, Name Plate Mount, Side-Slots, Universal Slots, Visor Mount, Weight 499, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number X6000-6PTSUS, Standards ANSI/ISEA Z89.1-2014, Series X6000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.