Shop WELLER
See all product information
Create Account
Solder Wire
- Mfr # T0051386299
- Zoro # G307111185
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Application
High Soldering Temperature
Standards
RoHS Compliant
Container Type
Spool
Melting Temperature (Maximum)
430 Degrees F
Solder Series
SAC M1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0051386299
- Zoro #
- G307111185
- UPC #
- 037103351821
- Country of Origin
- Japan
Dimensions
- Wire Diameter
- 1 mm
Details
- Item
- Solder Wire
- Application
- High Soldering Temperature
- Standards
- RoHS Compliant
- Container Type
- Spool
- Melting Temperature (Maximum)
- 430 Degrees F
- Solder Series
- SAC M1
- Melting Temperature (Minimum)
- 422 Degrees F
- For Joining
- Metal
- Form
- Flux-Cored Wire
- Flux Classification
- ROM1
- Flux Type
- No-Clean
- Weight
- 500 g
- Material Composition
- 96.5% Tin, 3% Silver, 0.5% Copper
- Flux Requirement
- Contains Flux Core
- Features
- Excellent Melting Characteristics, Reduced Fe Leaching to Increase Tip Life Time and Reduce Tip Consumption by upto 70%, Reduced Splash of Flux and No-Clean Flux, Very Fast Wetting Even on Difficult Surfaces, as Dirty and Oxidized Materials
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 96.5 Percent Tin, 3 Percent Silver, 0.5 Percent Copper, Wire Diameter 1 mm, Weight 500 g, Melting Temperature (Minimum) 422 Degrees F, Melting Temperature (Maximum) 430 Degrees F, Flux Type No-Clean, Flux Classification ROM1, Solder Series SAC M1, For Joining Metal, Application High Soldering Temperature, Container Type Spool