Plasma Cutter Kit, Hobart
- Mfr # 770655
- Zoro # G5567226
product price:Â
$
44.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
500546
Compatible with Brand
Hobart
Includes
O-Ring, Retaining Cup, Swirl Ring
Fits Brand
Hobart
For Use With Mfr. Model Number
500546
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 770655
- Zoro #
- G5567226
- UPC #
- 715959416177
- Country of Origin
- Italy
- Item
- Plasma Cutter Kit
- For Use With
- 500546
- Compatible with Brand
- Hobart
- Includes
- O-Ring, Retaining Cup, Swirl Ring
- Fits Brand
- Hobart
- For Use With Mfr. Model Number
- 500546
- Type
- Copper
- Compatible Brand
- Hobart
Description
Plasma Cutter Kit, Includes O-Ring, Retaining Cup, Swirl Ring, Compatible with Brand Hobart, For Use With 500546
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.