Combination Grit Benchstone, 11 1/2 in W, 2 1/2 in L, Silicon Carbide, Gray
Mfr # 61463685840
Zoro # G3071144
product price:Â $85.75
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Grade
Coarse, Fine
Width
2 1/2 in
Length
11 1/2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
61463685840
Zoro #
G3071144
UPC #
614636858401
Country of Origin
Mexico
Dimensions
Width
2 1/2 in
Length
11 1/2 in
Overall Length
11 1/2 in
Overall Width
2 1/2 in
Details
Item
Combination Grit Benchstone
Abrasive Material
Silicon Carbide
Grade
Coarse, Fine
Color
Gray
Primary Material Application
Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium
Compatible Lubrication
Oil
Description
Combination Grit Benchstone, Overall Length 11 1/2 in, Overall Width 2 1/2 in, Abrasive Material Silicon Carbide, Grade Coarse, Fine, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Copper, Masonry, Titanium, Compatible Lubrication Oil, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.