Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F35-1-34-0
Zoro #
G3071302
UPC #
074591835034
Country of Origin
United States
Dimensions
Depth
2.94 in
Details
Item
Digital Panel Meter
Type
AC Voltage
Input Range
0 to 200V AC
Display Span
1999
Display Digits
3-1/2
Includes
Instructions
Connector Type
Screw Terminal
Mounting
Clip
Display
Red LED
Style
Falcon
Fits
Standard 1/8 DIN Cutout
Power Required
120V AC
Description
Digital Panel Meter, AC Voltage, Input Range 0 to 200V AC, Display Span 1999, Display Digits 3-1/2, Red LED Display, - Relays, True RMS -, - Excitation, Use With -, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, - Interface, Output -, - NEMA Rating, Depth 2.94 in, Mounting Clip, Style Falcon, Includes Instructions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.