Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipettor Hanger-6 Position, PETG

  • Mfr # PIPTLT6-W

  • Zoro # G307150085


product price: $52.99
/ea

Key Features

Number of Compartments
6
Product Type
Pipette Hanger
Color
Clear
Width
12 19/32 in
Includes
Anchors, Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIPTLT6-W
Zoro #
G307150085
UPC #
-
Country of Origin
United States

Dimensions

Width
12 19/32 in
Height
3 45/64 in
Length
2 1/2 in
Overall Length
2 1/2 in
Overall Height
3 3/4 in
Compartment Length
3/4 in
Overall Width
12 5/8 in

Details

Item
Pipettor Hanger
Number of Compartments
6
Product Type
Pipette Hanger
Color
Clear
Includes
Anchors, Screws
Lab Rack Capacity
Holds 6 Pipettes
For Use With
Pipettes
Material
PETG
Autoclavable
No
Total Holding Capacity
(6) Pipettes
Compatible Product Type
Pipettes

Description

Item Pipettor Hanger, Mounting Type Wall, Number of Compartments 6, Autoclavable No, Material PETG, Clear, Height 3 45/64 in, Length 2 1/2 in, Width 12 19/32 in, For Use With Pipettes, Includes Anchors, Screws, Lab Rack Capacity Holds 6 Pipettes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.