Shop BIG ASS FANS
Additional $365.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ceiling Fan
- Mfr # F-PFX4-1804
- Zoro # G307150184
product price:Â
$
10,082.99
/ea
Key Features
Voltage
480V AC
Fan Housing Color
Silver/Yellow
Includes
11 in Downrod, 18 in Downrod, Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Manual Controller, Mounting Bracket, Mounting Hardware, Safety Cable, Wall Control
Area Covered (Cooling) - Fans
8,000 sq ft
Mount Type
Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-PFX4-1804
- Zoro #
- G307150184
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Blade Diameter
- 18 ft
Details
- Item
- Ceiling Fan
- Voltage
- 480V AC
- Fan Housing Color
- Silver/Yellow
- Includes
- 11 in Downrod, 18 in Downrod, Airfoils, Electrical Wires, Fan Motor Assembly, Guy Wires, Manual Controller, Mounting Bracket, Mounting Hardware, Safety Cable, Wall Control
- Area Covered (Cooling) - Fans
- 8,000 sq ft
- Mount Type
- Bracket
- Phase
- Three
- Blade Finish
- Anodized
- Fan Blade Color
- Silver/Yellow
- Housing Finish
- Powder Coated
- Motor HP
- 2 1/2 hp
- Number of Speeds
- Variable
- Light Kit
- No
Description
Ceiling Fan, 18 ft Blade Diameter, 480V AC Voltage, Phase Three, Motor HP 2 1/2 hp, Number of Speeds Variable, Blade Finish Anodized, Fan Housing Color Silver/Yellow, Housing Finish Powder Coated, Fan Blade Color Silver/Yellow, Light Kit No, Mount Type Bracket, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 8,000 sq ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov