Shop VES-ARTEX
See all product information
Create Account
Ceiling Fan
- Mfr # 102601
- Zoro # G422903122
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
RPM
133 RPM, 164 RPM, 196 RPM, 227 RPM, 259 RPM
Motor HP
1/10 hp
Light Kit
No
Phase
Single
Max. Mounting Height
30 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102601
- Zoro #
- G422903122
- UPC #
- -
- Country of Origin
- China
- RPM
- 133 RPM, 164 RPM, 196 RPM, 227 RPM, 259 RPM
- Motor HP
- 1/10 hp
- Item
- Ceiling Fan
- Light Kit
- No
- Phase
- Single
- Includes
- 18 in Downrod
- Number of Speeds
- Variable
- Mounting Orientation
- Horizontal
- Airflow
- 5,344 cfm
- Housing Finish
- Powder Coated
- Blade Finish
- Polymer
- Voltage
- 120V AC
- Environment Rating
- Damp
- For Location
- Manufacturing Plant
- Area Covered (Cooling) - Fans
- 1,200 sq ft
- Amps
- 0.7 A
- Reversible
- Yes
- Fan Housing Color
- White
- Mount Type
- Downrod
- Number of Blades
- 3
Dimensions
- Max. Mounting Height
- 30 ft
- Min. Mounting Height
- 10 ft
- Blade Diameter
- 56 in
Description
Ceiling Fan, 56 in Blade Diameter, 120V AC Voltage, Phase Single, Motor HP 1/10 hp, 133 RPM, 164 RPM, 196 RPM, 227 RPM, 259 RPM RPM, Max. Mounting Height 30 ft, Min. Mounting Height 10 ft, Number of Speeds Variable, Blade Finish Polymer, Fan Housing Color White, Housing Finish Powder Coated, Fan Blade Color White, Number of Blades 3, Sound Level Not Applicable, 0.7 A Amps, Light Kit No, Reversible Yes, Mount Type Downrod, Fan Mounting Location Ceiling, Area Covered (Cooling) - Fans 1,200 sq ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.