Plug Gage, UNEF, 1-1/4"-18 Thread
Mfr # 371177050
Zoro # G307167298
product price: $507.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/4"-18
Thread Type
UNEF
Gauge Length - Go Member
1-5/8 in
Handle Design
Assembly
Handle Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
371177050
Zoro #
G307167298
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1 1/4"-18
Gauge Length - Go Member
1-5/8 in
Pitch Diameter - Go Member
1.2124 in
Pitch Diameter - No-Go Member
1.2075 in
Gauge Length - No-Go Member
1-5/8 in
Dimension Type
Inch
Details
Item
Threaded Plug Gage
Thread Type
UNEF
Handle Design
Assembly
Handle Color
Light Blue
Gauge Finish
Chrome Plated
Gauge Material
Tool Steel
Long Form Calibration Certificate
No
Included Handle
Set Plug 5
Included Certification
Certificate of Accuracy
Gauge Type
Go (Plus); No-Go (Minus)
Thread Class
2A
Hardness
RC 60/62
Tolerance Class
X
Standards
ASME B47.1, ISO 17025
Thread Direction
Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 5, Thread Class 2A, Thread Size 1 1/4 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1-5/8 in, Gauge Length - No-Go Member 1-5/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.