Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 13/16 in W

  • Mfr # 41/40 KA

  • Zoro # G3071783


product price:  $11.89
/ea

Key Features

Body Material
Steel
For Use With
Lockout/Tagout, Security
Shackle Dia.
17/64 in
Body Color
Silver
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41/40 KA
Zoro #
G3071783
UPC #
078217412466
Country of Origin
Germany

Dimensions

Shackle Dia.
17/64 in
Shackle Height
3/4 in
Shackle Width
13/16 in
Body Thickness
1 in
Body Width
1 1/2 in
Body Height
1 3/8 in
Height
2-1/2"
Width
1-1/2"
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in

Details

Item
Keyed Padlock
Body Material
Steel
For Use With
Lockout/Tagout, Security
Body Color
Silver
Material
Steel
Shackle Type
Open
Includes
(2) Keys
High Security
Yes
Padlock Body Shape
Square
Shackle Material
Hardened Steel
Body Finish
Laminated
Non Removable Key
No
Key Type
Keyed Alike
Number of Keys
2
Control Key Registration Required
No
Opens with Key No.
EE 0020
Number of Bumpers
1
Number of Pins
5
Color
Silver
Standards
OSHA
Security Level
High Security
Features
Double Bolted, Hardened Shackle, Laminated Steel with Eterna Coating on each Laminate, Laminates Individually Treated, Precision Pin Tumbler Cylinder, Rivets Concentrated in the Outer Laminates to Protect the Rivet Heads from being Chipped Off, Self-Locking
Opens with Key Number
EE 0020
Header
None/No Header
Body Material Coating
Laminated
Opening Type
Key
Number of Keys Included
2
Horizontal Shackle Clearance
13/16 in
Number of Tumbler Pins
5
Resistance Properties
Corrosion Resistant, Rust Resistant
Vertical Shackle Clearance
3/4 in
Non-Removable Key
No
Body Shape
Square
Padlock Body Material
Steel

Description

Keyed Padlock, Body Color Silver, Body Height 1 3/8 in, Body Material Steel, Body Thickness 1 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Rust Resistant, Shackle Diameter 1/4 in, Shackle Height 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 13/16 in, Body Material Coating Laminated, Body Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.