Maximum/minimum bimetal thermometer, range 0 to 140 Degrees F, 2-1/2" stem.

  • Mfr # BTM32511D

  • Zoro # G3071826


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2%
Connection Location
Back
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTM32511D
Zoro #
G3071826
UPC #
094704389240
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
2.5 in
Stem Dia.
1/2 in
Manufacturers Warranty Length
1 yr
Thread Size
1/2 in
Dial Diameter
3 in
Stem Diameter
0.25 in
Manufacturer Warranty Length
1 yr

Details

Item
Min/Max Dial Thermometer
Accuracy
+/-2%
Connection Location
Back
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
Temp. Range (F)
0 Degrees to 140 Degrees
Sensing Element
Bimetal
Window Material
Glass
Temp. Range (C)
-20 Degrees to 60 Degrees
Case
Hermetically Sealed
Minimum Temperature C
-17.8 Degrees C
Includes NIST-Traceable Certificate
No
Housing Material
300 Stainless Steel
Vibration Resistant
No
Construction
300 Stainless Steel Housing with 304 Stainless Steel Stem and Glass Lens
Application
Oven Monitoring, Refrigerators
Shatterproof
No
Functions
Min/Max Indicating
Long Reach
No
Process Connection
1/2 in NPT
Lead Free
No
Thermometer Type
Min/Max Reading Dial Thermometer
Scale
Celsius, Fahrenheit
Scale Type
Dial
Thread Gender
Male
Corrosion Resistant
No
Case Features
Hermetically Sealed
Thread Type
NPT
Graduations
2 Degrees F/2 Degrees C
Maximum Temperature C
60 Degrees C
Minimum Temperature F
0 Degrees F
Maximum Temperature F
140 Degrees F
Lens Material
Glass
Glow-in-the-Dark
No
Temperature Range
0 Degrees to 140 Degrees F/-17.8 Degrees to 60 Degrees C
Maximum Temperature °C
60 Degrees C
Maximum Temperature °F
140 Degrees F
Minimum Temperature °C
-17.8 Degrees C
Minimum Temperature °F
0 Degrees F
Minimum Temperature °F
0 Degrees F
Minimum Temperature °C
-17.8 Degrees C
Maximum Temperature °F
140 Degrees F
Maximum Temperature °C
60 Degrees C

Description

Dial Thermometer, Temperature Range 0 Degrees to 140 Degrees F/-17.8 Degrees to 60 Degrees C, Stem Length 2.5 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.