Disp Paper Plate, 10 1/8 in, SXP10W, PK500

  • Mfr # SXP10W

  • Zoro # G307194362


product price:  $119.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Microwave Safe
Yes
Product Series
Dixie Ultra
Pack Count
125
Packs per Case
4
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SXP10W
Zoro #
G307194362
UPC #
078731778574
Country of Origin
United States

Dimensions

Disposable Plate Size
10 1/8 in
Diameter
10 1/8 in

Details

Item
Disposable Paper Plate
Microwave Safe
Yes
Product Series
Dixie Ultra
Pack Count
125
Packs per Case
4
Material
Paper
Green Certification or Other Recognition
Sustainable Forest Initiative (SFI)(R) Certified, USDA Certified Biobased Product
Number of Compartments
1
Color
White
Bio-Based
Yes
Weight
Heavy-Weight
SFI Certified
Yes
FSC Certified
No
Freezer Safe
No
Compostable
Not Compostable
BPI Certified
No
Pattern
Patternless
USDA Certified Bio-based Products
Yes
Plate Type
Dinner Plate
Shape
Round
Coating/Lining
Soak-Proof Shield
Recyclable
Yes
Label Shape
Round
Item Weight
Heavy-Weight

Description

When it comes to impressing guests and showcasing great food, look no further than Dixie Ultra® 10-1/16" Heavy-Weight Paper Plates. Known for sturdy construction and classic style, these versatile plates can also play a crucial role for businesses seeking to reduce their environmental impact: They are BPI® certified[1], OK compost HOME[2] certified, Compost Manufacturing Alliance (CMA) Substrate Accepted[3], and a USDA Certified Biobased Product[4] that meets SFI® certification standards[5]. That's great news for operators moving away from foam, plastic and even permanent-ware plates. Our sustainable paper plates are engineered to ensure both quality and durability. Multi-layered construction provides remarkable inner strength to stand up to the heaviest, messiest foods you serve. Plates feature our Soak-Proof ShieldTM and are cut resistant and microwavable. These bulk paper plates come in white for a clean visual appeal to highlight your food. Sold in convenient 500-count cases containing 4 packs of 125 plates that make access and storage easy. SOURCES: [1]Dixie® plates & bowls are BPI® certified as commercially compostable. Such facilities may not exist in your area. BPI® is a trademark of the Biodegradable Products Institute. [2]OK compost HOME (OKH-S0755) certified as home compostable. [3] Where participating Compost Manufacturing Alliance (CMA) Industrial composting facilities exist. [4] Dixie® plates & bowls are USDA Certified Biobased Products. [5]The Sustainable Forestry Initiative® certified sourcing label is proof Georgia-Pacific is using fiber from responsible and legal sources. SFI® is a registered trademark owned by Sustainable Forestry Initiative, Inc.


  • STRONG AND STURDY, HEAVY-WEIGHT PAPER PLATES (500-CT) ideal for main dishes and larger portions
  • COMPOSTABLE EXCEPT IN CALIFORNIA: BPI® certified[1], OK compost HOME[2] certified, Compost Manufacturing Alliance (CMA) Substrate Accepted[3], and a USDA Certified Biobased Product[4] that meets SFI® certification standards[5]
  • SOAK-PROOF, CUT RESISTANT, MICROWAVABLE and able to handle heavy, messy foods
  • WHITE PAPER PLATES are a great alternative to foam that can also save storage space
  • IDEAL FOR foodservice, lodging, offices, cafeterias and education

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.