
Liquid-Tight Flex Metal Conduit, 1/2 in Trade Size, 25 ft, 2-3/8 in Bend, Steel, Black
Mfr # WL-ED-PSC-050-25
Zoro # G307194652
product price:Â $36.69
/eaKey Features
Bend Radius
2-3/8 in
Material
Steel
Jacket Material
Flame Retardant
Finish
PVC Coated
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WL-ED-PSC-050-25
Zoro #
G307194652
UPC #
-
Country of Origin
China
Dimensions
Trade Size
1/2 in
Nominal Length
25 ft
Bend Radius
2-3/8 in
Inside Diameter
0.47 in
Outside Diameter
0.64 in
Nominal Size(inch)
1/2
Details
Item
Liquid-Tight Flex Metal Conduit
Material
Steel
Jacket Material
Flame Retardant
Finish
PVC Coated
Jacket Color
Black
Min. Operating Temp.
14 Degrees F
Max. Operating Temp.
176 Degrees F
Series
WL-ED-PSC
Approval Rating
UL
Usable Temperature Range
-10 Degrees C to 80 Degrees C
Resistance Properties
Corrosion Resistant, UV Resistant, Water-Proof
Special Features
Good Flexibility, Single-Buckle Structure, Spiral Design
Standards
RoHS Compliant, UL 94 V2
Flammability Rating
UL 94 V2
Operating Range
-10°C to +80°C
Flexibility
Flexible
Color
Black
Description
Liquid Tight Flexible Conduit, Trade Size 1/2 in, Bend Radius 2 3/8 in, Color Black, Approval Rating UL, Steel, Jacket Material Flame Retardant, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. 14 Degrees F, Nominal Length 25 ft, Finish PVC Coated, Flammability Rating UL 94 V2, Flexibility Flexible, Inside Diameter 0.47 in, Outside Diameter 0.64 in, Resistance Properties Corrosion Resistant, UV Resistant, Water-Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.