
1-1/8 in. x 8 in. x 10 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit
Mfr # 48-20-7250
Zoro # G307196847
product price: $49.97
/eaKey Features
Shank Type - Machining
SDS Plus
Drill Bit Size
1-1/8 in
Flute Length
8 in
Shank Diameter
13/32 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-7250
Zoro #
G307196847
UPC #
045242111350
Country of Origin
Germany
Dimensions
Overall Length
10 in
Drill Bit Size
1-1/8 in
Flute Length
8 in
Shank Diameter
13/32 in
Maximum Drilling Depth
8 in
Details
Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Measurement System
Fractional Inch
Decimal Equivalent
1.125
Impact Rated
Yes
For Tool Type
Rotary Hammer
Number of Pieces
1
Number of Cutter Heads
4
Primary Material Application
Rebar
Description
Rotary Hammer Drill, SDS Plus, 1 1/8 in, Carbide Tipped, 10 in Overall Length, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.