This item is Discontinued.

Colormaxx Spray Paint, Semi-Flat, Black, 12 oz K05578007

Spray Paint, Semi-Flat, Black, 12 oz (Discontinued)

  • Mfr # K05578007
  • Zoro # G307200100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K05578007
Zoro #
G307200100
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Spray Paint
Color
Black
Net Weight
12 oz
Dry Time
10 minute
Base Type
Solvent
Dry Time Tack Free
1 hr
Resin Type
Acrylic
Color Family
Black
Sub Brand
COLORmaxx
Surface Texture
Smooth
Opacity
100 %
Maximum Application Temperature
75 Degrees F
Coating Application
Rust Preventative Spray Paint
Coverage Area
20 to 25 sq ft
Dry Time to Recoat
1 hr
Sheen
Semi-Flat
Resistance Properties
Chemical Resistant
Series Number
5578
Minimum Application Temperature
55 Degrees F
Use Location
Exterior, Interior
Finish Texture
No Texture
Compatible Surface Material
Fabric, Glass, Metal, Paper, Papier-mâché, Plaster, Wicker, Wood
Spray Paint Durability
Premium Spray Paints
Finish
No Texture

Description

Spray Paint, Opacity 100 Percent, Coating Application Rust Preventative Spray Paint, Color Family Black, Compatible Surface Material Ceramic, Fabric, Glass, Metal, Paper, Papier-m�ch�, Plaster, Wicker, Wood, Sheen Semi-Flat, Finish Texture No Texture, Resin Type Acrylic, Color Black, Container Size 12 oz, Coverage Area 20 to 25 sq ft, Base Type Solvent, Dry Time 10 minute, Use Location Exterior, Interior, Sub Brand COLORmaxx, Dry Time Tack Free 1 hr, Dry Time to Recoat 1 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.