Run Tee Swivel, Brass, Silver

  • Mfr # W171PLP-8-8
  • Zoro # G307200117
product price: 
$
16.29
/ea

Key Features

Specific Fitting Shape
Run Tee Swivel
Application
Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum
Standards
UL 94 V-0
Overall Length
2 21/32 in
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W171PLP-8-8
Zoro #
G307200117
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 21/32 in
Fitting Side C Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Pipe Size
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Wire Rope Length
2 21/32 in
Length
2 21/32 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Run Tee Swivel
Application
Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum
Standards
UL 94 V-0
Color
Silver
System of Measurement
Imperial
Vacuum Rating
28 inHg
Release Type
Button
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Nylon, Polyethylene, Polypropylene, Rigid Nylon
Fitting Side B Connection Type
MNPTF
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Minimum Operating Temperature
0 Degrees F
Maximum Operating Pressure
300 psi
Release Ring Material
Nitrile Rubber
Series
Prestolok
Resistance Properties
Corrosion-Resistant
Release Ring Color
Black
Compatible Tube Hardness
95 Shore A, 90 Shore A
Finish/Coating
Nickel Plated
Fitting Side C Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Material Grade
C37700
Thread Sealant Type
Acrylic
Fitting Features
Swivel
Fitting Shape
Tee
Operating Pressure - Maximum
300 psi
Finish
Nickel-Plated
Connector Type
Adapter
For Media Type
Air, Oils
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
MNPTF
Operating Temperature - Maximum
200 Degrees F
Fitting Side 3 Connection Type
Push-to-Connect
Wire Color
Silver

Description

Push-Fit Tee Fitting, Application Automotive, Climate Control, Industrial, Packaging, Pneumatics, Robotics, Textile, Vacuum, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side C Connection Type Push-to-Connect, Material Grade C37700, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Pipe Size 1/2 in, Fitting Side C Pipe Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews