Degreaser, 5 Gal Drum, Liquid, Colorless

  • Mfr # 05205

  • Zoro # G3072081


product price:  $429.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Bearings, Hand and Power Tools, Brakes, Heavy Equipment, Controls, De-Engergized Cable Connectors, Chains, Instruments, Cables, Machinery, Gauges, Metal Prep, Gears, Pulleys
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05205
Zoro #
G3072081
UPC #
078827052052
Country of Origin
United States

Dimensions

Size
5 Gal
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Bearings, Hand and Power Tools, Brakes, Heavy Equipment, Controls, De-Engergized Cable Connectors, Chains, Instruments, Cables, Machinery, Gauges, Metal Prep, Gears, Pulleys
Fragrance
Slight Orange
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Color
Colorless
Net Weight
5 gal
Degreaser NSF Rating
Not Rated
RTU Yield per Container
5 gal.
Cleaner Chemical Product Grouping
Degreasers
Form
Liquid
Degreaser Container Type
Pail
Standards
Complies with SCAQMD Rule 102
VOC Content
0.5%
Includes Chemical
None
Green Environmental Attribute
Meets SCAQMD Requirements
Primary Chemical
None
Cleaner Container Type
Drum
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Degreaser Item
Degreaser
Flash Point
-0.4°F
Sub-Category
Solvent Degreasers
Application
Facility Maintenance
Nonflammable
No
Features
Fast Evaporating, High Solvent Strength
Properties
Butyl Free
Butyl Free
Yes
NSF Rating
C1
Biodegradable
No
Product Series
EVR
Plastic Safe
No
Base Formula
Solvent Based
Specific Gravity
0.79 @ 20°C
For Use On
Metals

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 5 gal, Net Weight 33 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe No, Dielectric Strength Undetermined, Application Facility Maintenance, NSF Rated, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range Low VOC, NSF Rating C1, Product Series EVR, Properties Butyl-Free

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.