Door and Butt Hinge, Steel, Full Surface Mounting, 7/8 in Leaf W x 2 1/2 in Leaf H, Brass
Mfr # 1RBU3
Zoro # G3072133
product price:Â $2.69
/pk 2, $1.35/eaKey Features
Corners
Square
Door Leaf Height
2 1/2 in
Door Leaf Thickness
0.056 in
Door Leaf Width
1 11/16 in
Holes per Leaf
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1RBU3
Zoro #
G3072133
UPC #
190735031414
Country of Origin
China
Dimensions
Door Leaf Height
2 1/2 in
Door Leaf Thickness
0.056 in
Door Leaf Width
1 11/16 in
Pin Dia.
3/16 in
Frame Leaf Height
2 1/2 in
Frame Leaf Width
7/8 in
Frame Leaf Thickness
0.056 in
Overall Width
1 11/16 in
Pin Diameter
3/16 in
Door Thickness - Minimum
7/8 in
Description
Butt Hinge, Steel, Brass Finish, Not Applicable Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 2 1/2 in Door Leaf Height, 2 1/2 in Frame Leaf Height, 1 11/16 in Door Leaf Width, 7/8 in Frame Leaf Width, 0.056 in Door Leaf Thickness, 0.056 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Features Pre-Plated Countersunk Holes Arranged in a Half-Moon Shape, Concealed Bearings, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.