This item is Discontinued.

Mk Diamond Products Diamond Saw Blade, Fire Rescue, 7 in. Dia. 162786

Diamond Saw Blade, Fire Rescue, 7 in. Dia. (Discontinued)

  • Mfr # 162786
  • Zoro # G3072431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
162786
Zoro #
G3072431
UPC #
092333825030
Country of Origin
Unknown

Dimensions

Blade Dia.
7 in
Plate Thickness
0.090 in
Cutting Depth
2-1/8"

Details

For Use With Saw Type
Angle Grinders, Masonry Saws
Cutting Type
Dry
Rim Type
Segmented
Arbor Hole
5/8", 7/8"
Item
Diamond Saw Blade
For Use With
Angle Grinders, Hand Held Saws
Max. RPM
10,185
Application
Concrete, Ductile Iron Pipe, Metal, Plastic, Steel, Wood
Diamond Knockout
No
Primary Saw Application
Fire Rescue
Grade
Good
Blade Type
Segmented Rim

Description

Diamond Saw Blade, Blade Dia. 7 in, For Use With Saw Type Angle Grinders, Masonry Saws, Cutting Type Dry, Rim Type Segmented, Grade Good

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.