Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in. Replacement Guide Bar for M18 HATCHET Pruning Saw

  • Mfr # 49-16-2751

  • Zoro # G307353899


product price: $35.97
/ea

Key Features

Includes
8 in Pruning Saw Guide Bar
For Use With
8 in Pruning Saw Chain, Milwaukee M18 FUEL HATCHET 8 in Pruning Saw
Pitch
3/8 in
Sharpening Stone Included
No Sharpening Stone Included
Compatible Bar Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2751
Zoro #
G307353899
UPC #
045242692514
Country of Origin
China

Dimensions

Compatible Bar Length
8 in

Details

Item
Guide Bar
Includes
8 in Pruning Saw Guide Bar
For Use With
8 in Pruning Saw Chain, Milwaukee M18 FUEL HATCHET 8 in Pruning Saw
Pitch
3/8 in
Sharpening Stone Included
No Sharpening Stone Included
Compatible Chainsaw Manufacturer
Milwaukee
Gauge
0.05 in
Product Type
Chainsaw Bar
Number of Links
33

Description

Guide Bar, Product Type Chainsaw Bar, Compatible Bar Length 8 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 33, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Milwaukee, Includes 8 in Pruning Saw Guide Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.