.095 in. x 20 ft. String Trimmer Line (5 pk)
Mfr # 49-16-2782
Zoro # G307353905
product price: $21.97
/pk 5, $4.39/eaKey Features
Diameter
0.095 in
Line Diameter
.095"
Material
High Density Polyethlyene
Overall Length
20 ft
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-16-2782
Zoro #
G307353905
UPC #
045242770434
Country of Origin
United States
Dimensions
Diameter
0.095 in
Length
20 ft. (5 pk.)
Line Diameter
.095"
Overall Length
20 ft
Details
Item
String Trimmer Line
Material
High Density Polyethlyene
Color
Red
Compatible Manufacturer Number
2825-20ST, 2825-21ST, 2828-20, 2828-21
Trimmer Line Shape
Twisted
Product Type
String Trimmer Line
Compatible Product Type
String Trimmers
Description
String Trimmer Line, Product Type String Trimmer Line, Color Red, Diameter 0.095 in, Material High Density Polyethlyene, Compatible Manufacturer Number 2825-20ST, 2825-21ST, 2828-20, 2828-21, Trimmer Line Shape Twisted, Overall Length 20 ft, Compatible Grainger Part Number 55MN10, 55MN12, 60YT11, 60YT12, Compatible Product Type String Trimmers, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.