Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set

  • Mfr # 48-89-4861

  • Zoro # G307386040


product price: $95.09
/ea
Free Shipping & Returns

Key Features

Number of Pieces
25.0
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Includes
(1) Shockwave Impact Duty Red Helix Titanium Metric Drill Bit Set-25PC (48-89-4861)
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-4861
Zoro #
G307386040
UPC #
045242520626
Country of Origin
China

Dimensions

Overall Length
10 5/16 in
Shank Hex Size
1/4 in
Smallest Drill Bit Size
2 mm
Largest Drill Bit Size
13 mm
Drill Bit Sizes Included
10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm, 2 mm, 2.5 mm, 3 mm, 3.2 mm, 3.5 mm, 4 mm, 4.2 mm, 4.5 mm, 4.8 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 6.8 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm

Details

Item
Hex Shank Drill Set
Number of Pieces
25.0
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Includes
(1) Shockwave Impact Duty Red Helix Titanium Metric Drill Bit Set-25PC (48-89-4861)
Finish - Machining
TiN
Material - Machining
High Speed Steel
Helix Angle
15 Degrees to 35 Degrees
Web Construction
Tapered
Shank Type - Machining
Quick-Change Hex
Flute Type
Spiral
Primary Material Application
Plastic, Steel, Wood
Measurement System
Metric
Number of Drill Bits
25
Web Thinning
Thicker
Drill Bit Case Type
PACKOUT(TM) Case
Drill Bit Point Type
Split Point
Decimal Equivalent
2 mm
Series
Shockwave Impact Duty Red Helix
Helix Angle - Minimum
15 Degrees
Helix Angle - Maximum
35 Degrees
Impact Rating
Impact Rated
Number of Flutes
2

Description

MILWAUKEE SHOCKWAVE Impact Duty 25PC RED HELIX Titanium Metric Drill Bit Set is engineered for extreme durability and long life. The QUAD EDGE tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bits also feature an internal thicker tapered web that greatly increases strength, reducing premature breakage. Ideal for various applications including but not limited to wood, plastics, and metals. MILWAUKEE RED HELIX Titanium Drill Bits provide up to 5X life vs. black oxide drill bits. The set is organized in a customizable accessory case designed for use in PACKOUT.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.