Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

28mm Metric Combination Wrench

  • Mfr # 45-96-9528

  • Zoro # G307388518


product price: $50.99
/ea

Key Features

Overall Length
14 3/8 in
Material
Steel
Finish
Chrome
Head Size
28 mm
Head Offset Angle
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-96-9528
Zoro #
G307388518
UPC #
045242620661
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14 3/8 in
Head Size
28 mm
Wrench Length Style
Standard

Details

Material
Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Handle Type
Ergonomic
Anti-Slip Design
Yes
Reversing
No
Insulated
No
Measurement Type
Metric
Head Type
Standard
Opening Angle (Deg.)
15 Degrees
Tether Style
Tether Capable
Box End Type
12-Point Box End
Opening Type
Hex
Nonsparking
No

Description

Combination Wrench, Steel, Chrome, Head Size 28 mm, Overall Length 14 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Metric, Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.