
Deck Screw, #9 x 3 in, Stainless Steel, Flat Head, Torx Drive
Mfr # VBG9300G
Zoro # G307388808
product price:Â $60.69
/eaKey Features
Flat Head
Torx Drive
Screw Size
#9
Fastener Length
3 in
Material
Stainless Steel
System of Measurement
Inch
Interior/Exterior
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VBG9300G
Zoro #
G307388808
UPC #
45622082348
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#9
Fastener Length
3 in
Details
Head Type
Flat
Drive
Torx
Material
Stainless Steel
Item
Deck Screw
System of Measurement
Inch
Interior/Exterior
Exterior
Description
Grabber's XGT professional exterior grade GrabberGard coated fasteners are ideal for pressure treated lumber applications and for all outdoor wood construction such as decking, patios, lawn furniture, window boxes and more XGT's unique engineering reduces wood splitting and provides superior holding power XGT's QuickGrab point means superfast starts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.