Zoro Homepage

SJEOOW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, Blue, 25 ft

  • Mfr # 03660.63.07

  • Zoro # G307448212


product price: $117.99
/ea
Sold in multiples of 4 for $471.96
Free Shipping & Returns

Key Features

Trade Designation
SJEOOW
Location
Outdoor
Number of Outlets
1
Jacket Color
Blue
Power Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03660.63.07
Zoro #
G307448212
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
SJEOOW
Location
Outdoor
Number of Outlets
1
Jacket Color
Blue
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
300V

Description

All Weather Extension Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.