25W, T6 Incandescent Light Bulb (Formerly LumaPro)

  • Mfr # 25T6-1/2F 130V

  • Zoro # G3074495


product price:  $1.95
/ea

Key Features

Voltage
130V AC
Watts
25 W
Bulb Base Type
Intermediate Screw (E17)
Light Appearance
2700 to 2999K, Soft White
Bulb Shape
T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25T6-1/2F 130V
Zoro #
G3074495
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
1/2"
Max. Overall Bulb Length
5-1/2"
Max Overall Bulb Length
5-1/2"
Overall Length
5 1/2 in
Bulb Dia.
1/2 in

Details

Item
Incandescent Bulb
Voltage
130V AC
Watts
25 W
Bulb Base Type
Intermediate Screw (E17)
Light Appearance
2700 to 2999K, Soft White
Bulb Shape
T6
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2800K
Dimmable
Yes
Lumens
240 lm
Bulb Color Temp.
2800K
Rated Life
1,000 hr
Light Technology
Incandescent
Bulb Finish
Frosted
Standards
Exempt from 2012 Lighting Legislation Energy Standards
Bulb Technology
Incandescent
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
1000 hr.
High Output
No
Bulb Type
Miniature
Bulb Designation
25T6 1/2/F
Three-Way
No
For Enclosed Fixtures
No
Shatter-Resistant
No
Overall Bulb Base Type
Intermediate Screw
Trade Number
25T6-1/2F 130V
Wattage Equivalency
25W INC
Overall Bulb Shape
T
Light Color
White

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Intermediate Screw (E17), Bulb Housing Glass, Bulb Shape T6, Bulb Finish Frosted, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 240 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 25T6-1/2F 130V, Voltage 130V AC, Watts 25 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 5 1/2 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.