Cone, PK200

  • Mfr # 7010328373

  • Zoro # G307476697


product price:  $1,798.99
/pk 200, $8.99/ea
Free Shipping & Returns

Key Features

Overall Diameter
1-3/4 in
Grit
P150
Backing Material
Cloth
Backing Weight
YF
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010328373
Zoro #
G307476697
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1-3/4 in

Details

Item
Cone
Grit
P150
Backing Material
Cloth
Backing Weight
YF
Color
Orange

Description

Cone, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.