This item is Discontinued.

Zoro Select 24 Socket Head Cap Screw, Plain Nylon, 400 PK 3410240037

24 Socket Head Cap Screw, Plain Nylon, 400 PK (Discontinued)

  • Mfr # 3410240037
  • Zoro # G3074811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410240037
Zoro #
G3074811
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
24
Drive Size
5/16 in
Vented Hole Size
Not Vented
Thread Length
3/8 in
Head Height
1/16 in

Details

System of Measurement
Inch
Drive Type
Hex Socket
Material
Nylon
Finish
Plain
Item
Socket Head Cap Screw
Temp. Range
- 40 Degrees F to 185 Degrees F
Thread Style
Fully Threaded
Class
2A/2B
Thread Direction
Right Hand
Thread Type
Coarse
Head Type
Standard

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Hex Socket, Drive Size 5/16 in, Material Nylon, Finish Plain, Thread Size 24, Head Height 1/16 in, Thread Style Fully Threaded, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.