Arc Flash Clothing Kit, ATPV 20 cal/sq cm

  • Mfr # SKCA20RGM-LF-PP

  • Zoro # G307481394


product price:  $930.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Red
Size
M
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Arc Flash PPE Category
2
ATPV Rating
20 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKCA20RGM-LF-PP
Zoro #
G307481394
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Maximum Waist Size
34 in
Minimum Chest Size
38 in
Minimum Waist Size
32 in
Maximum Chest Size
40 in

Details

Item
Arc Flash Clothing Kit
Color
Gray/Red
Standards
ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Arc Flash PPE Category
2
ATPV Rating
20 cal/sq cm
Includes
Coveralls, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Visor Visibility Type
True Color
Includes Safety Glasses
No
Includes Gloves
No
ANSI Class
1
Will Fit Over Boots
Yes
Includes Carrying Bag
Yes
Garment Material Trade Name
Ultrasoft
Clothing Included
Coat and Overalls
Includes Glove Protectors
No
Includes Hood
Yes
Headwear Included
Face Shield, Hard Hat, Lift-Front Hood
Included Hood Type
Lift Front
Includes Face Shield
Yes

Description

Arc Flash Clothing Kit, Gray/Red, Size M, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Coveralls, Face Shield, Hard Hat, Lift-Front Hood, Storage Bag

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.