This item is Discontinued.

Nashua Duct Tape, 1.89 In x 60.1 yd., Silver 357N

Duct Tape, 1.89 In x 60.1 yd., Silver (Discontinued)

  • Mfr # 357N
  • Zoro # G3074967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357N
Zoro #
G3074967
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Thickness
13.00 mil
Duct Tape Width
1 7/8 in

Details

Tape Color Family
Metallic
Item
Tape
Material
Cloth
Tensile Strength
40 lb./in.
Duct Tape Primary Material
Cloth
Color
Silver
Duct Tape Grade
Premium
Tape Shape
Continuous Roll
Performance Temp.
30 Degrees to 200 Degrees F
Standards
NRC REG 1.38 & ASME NQA-1
Adhesion Strength
65 oz/in
Duct Tape Type
Duct Tape

Description

Tape, Duct Tape Type Duct Tape, Duct Tape Width 1 7/8 in, Duct Tape Thickness 13.00 mil, Duct Tape Grade Premium, Tape Color Family Metallic, Silver, Duct Tape Primary Material Cloth, Material Cloth, Tape Shape Continuous Roll, Performance Temp. 30 Degrees to 200 Degrees F, Adhesion Strength 65 oz/in, Tensile Strength 40 lb/in, Standards NRC REG 1.38 & ASME NQA-1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.