Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER005LD-15

  • Zoro # G3075581


product price:  $4,361.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER005LD-15
Zoro #
G3075581
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
22 7/16 in
Housing Depth
7 1/2 in
Housing Width
8 19/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Body Width
8 19/32 in
Controller Cord Length
11 ft
Body Depth
7 1/2 in
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
1 3/32 in
Minimum Retracted Length
14 19/32 in
Mfr. Warranty Length
1 yr
Body Length
22 7/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15/2.5 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
1.8 A
Clutch
Friction
Item
Electric Chain Hoist
Number of Speeds
2
Reeving
1
Finish
Electrostatic Enamel
Classification
H4
Trolley Configuration
Hook Mounted - No Trolley
Lubrication
Oil Bath
Control
110V Push Button Control Pendant
Control Cord
11 ft
Brake
DC Current
Thermal Protection
Included
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Chain Finish
Nickel Plated
Lifting Hook Material
Carbon Steel
Maximum Lift Speed
15 fpm
Body Finish
Enamel
Maximum Lifting Capacity
1,000 lb
Mount Type
Hook Mounted - No Trolley
Minimum Lift Speed
2.5 fpm
Programmable
Programmable by VFD
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Clutch Type
Friction Clutch
Chain Material
Alloy Steel
Resistance Properties
Corrosion Resistant, Wear Resistant
Motor Horsepower
3/4 hp
Chain Grade
Grade 80
Current at Min. Voltage
3.6 A
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Load Chains
1
Includes Brake
Brake Included
Duty Classification
H4
Controls
Push Button Pendant
Current at Max. Voltage
1.8 A
Headroom
14 19/32 in
For Outdoor Use
Yes
Hoist IP Rating
IP55
Includes Clutch
Clutch Included
Number of Reeves
1
Pendant IP Rating
IP65
Overload Protection Included
Yes
Brake Type
DC Current
Body Material
Aluminum
Starts and Stops per Hour
120, 240
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 15 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 14 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.