Fire Barrier Putty Pad, 7-1/2x7-1/2 In.

  • Mfr # SSP4S

  • Zoro # G3075624


product price:  $6.95
/ea

Key Features

Color
Red
Fire Rating
Up to 4 hr
Standards
ASTM E814 (UL 1479), CAN/ULC-S115, UL263 (ASTM E119 and NFPA 251)
Usage Location
Membrane penetrations
Firestop Application
Electrical Box, Gypsum Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSP4S
Zoro #
G3075624
UPC #
730573022009
Country of Origin
United States

Dimensions

Overall Length
7.25 in
Putty Length
7.5 in
Putty Width
7.5 in
Overall Width
7.25 in

Details

Item
Fire Barrier Putty Pad
Color
Red
Fire Rating
Up to 4 hr
Standards
ASTM E814 (UL 1479), CAN/ULC-S115, UL263 (ASTM E119 and NFPA 251)
Usage Location
Membrane penetrations
Firestop Application
Electrical Box, Gypsum Wall
Expansion Temperature
230 Degrees F
For Material Type
Cabling, outlet boxes
Series
SSP
Resistance Properties
Water Resistant
Container Type
Pad
Application Method
Hand
For Use On
Cables, Electrical Box, Metal Pipe
Paintable
No
Expansion Volume
500X
Minimum Service Temperature
10 Degrees F
Intumescent
Yes
Maximum Service Temperature
120 Degrees F
Fire Resistance Type
Intumescent
Watertight
No
Firestop Type
Putty Pad
Density
12.08 lb/gal
For Location
Through Penetrations
Formulation
Compound
Non-Toxic
No
STC Rating
62
Products By Industry
Electrical

Description

Fire Barrier Putty Pad, Application Method Hand, Color Red, Container Size Not Applicable, Container Type Pad, Drying Time Not Applicable, Expansion Temperature 230 Degrees F, Expansion Volume 500X, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Putty Pad, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type Cabling, outlet boxes, For Use On Cables, Electrical Box, Metal Pipe, Formulation Compound, Maximum Service Temperature 120 Degrees F

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.