12 in x 10/14 TPI Reciprocating Saw Blade Set, LENOX, 25 PK
Mfr # 20491B110R
Zoro # G307630655
product price:Â $115.99
/pk 25, $4.64/ea
Free Shipping & Returns
Key Features
Teeth per Inch
10/14
Material
Steel
Tip Material
Bi-Metal
Back Style
Tapered
For Use With Saw Type
Reciprocating Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20491B110R
Zoro #
G307630655
UPC #
082472204919
Country of Origin
United States
Dimensions
Length
12 in
Height
3/4 in
Blade Thickness
1/2 in
Blade Length
12 in
Blade Width
3/4 in
Cut Width
0.05 in
Overall Width
3/4 in
Cut Width - Maximum
0.05 in
Overall Length
12 in
Overall Thickness
0.5 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
10/14
Material
Steel
Tip Material
Bi-Metal
Back Style
Tapered
For Use With Saw Type
Reciprocating Saws
Application
General Purpose
Blade Material
Steel
Materials Cut
Wood
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Wood, Metal, Plastic
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Metal, Nail-Embedded Wood, Plastic, Wood
Description
Reciprocating Saw Blade, Primary Material Application Wood, Metal, Plastic, Materials Cut Wood, Blade Length 12 in, Blade Width 3/4 in, Teeth per Inch 10/14, Blade Thickness 1/2 in, Cut Width 0.05 in, Blade Material Steel, Tip Material Bi-Metal, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.