Gooseneck Kitchen/Bathroom Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # 786-GN2FCABCP

  • Zoro # G3076534


product price:  $368.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
786-GN2FCABCP
Zoro #
G3076534
UPC #
611943449551
Country of Origin
United States

Dimensions

Connection Size
1/2" Male NPSM
Spout Length
5-1/4"
Height
11-5/8"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Overall Height
15 5/8 in
Max. Installation Surface Thickness
1-3/8"
Spout Height
11-5/8"
Water Inlet Connection Size
1/2"
For Mounting Hole Diameter - Minimum
1 3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Surface Thickness - Maximum
1 3/8 in
Spout Height - Maximum
11 5/8 in
Spout Outlet Height
8 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Wristblade Handle
Mounting Type
Deck Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Valve Type
Compression
Body Material
Cast Brass
Faucet Finish
Chrome
ADA Compliance
ADA Compliant
Flow Outlet Type
Laminar
Mounting Type - Faucet
Deck
Vandal Resistant Features
Vandal Resistant Handles
Mounting
Concealed
Faucet Spout
Rigid/Swing
Connection
1/2" MNPS
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Flow Outlet Type (Faucet)
Laminar
Flow Outlet Type - Faucet
Laminar
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Power Source
Manual
Type
Two Turn Non-Metering
Handle Material
Cast Brass
Includes
Mounting hardware
Features
Mounting Hardware Included
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Residential / Commercial
Commercial
Temperature Control
Non-Adjustable Temperature
CEC Compliant
CEC Compliant
Spout Reach
5-1/4"
Water Inlet Connection Type
Male NPSM
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
8"
Ligature Resistant
No
Series
786
Faucet Body Material
Cast Brass
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Manual
Replacement Cartridge Mfr. Model Number
377-XKLHJKABNF, 377-XKRHJKABNF
Material of Construction
Low Lead Cast Brass
Application
Commercial
Outlet Type
Laminar Flow
Product Type
Faucet
For Location
Bathroom, Kitchen
Operation Method
Manual
Ligature Resistance
Not Ligature-Resistant
Spout Shape
Gooseneck
Pressure - Maximum
125 psi
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Type
Laminar
Temperature - Minimum
40 Degrees F
Vandal Resistance
Vandal-Resistant Handle
Compatible Cartridge Manufacturer Part Number
377-XKLHJKABNF, 377-XKRHJKABNF
Flow Rate - Maximum
1.5 gpm
Number of Mounting Holes
3
Temperature - Maximum
140 Degrees F
Inlet Connection Gender
Male
Inlet Connection Type
NPSM
Legend Style
Color
Mounting Hole Center-to-Center Distance - Maximum
8 in
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
For Water Temperature
Hot/Cold
Water Supply Type
Hot and Cold Lines
Spout Style
Swivel
Includes Drain
Drain Not Included

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.