Partition Column, Cream, 5 in W
Mfr # 65-M0870553-9235
Zoro # G307714102
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Finish
Pebble
Includes
Mounting Hardware, Trim Shoe
Includes Mounting Hardware
Yes
Thickness
1 in
Mounting Type
Floor Anchored and Overhead Braced
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65-M0870553-9235
Zoro #
G307714102
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Width
5 in
Overall Height
82 in
Details
Finish
Pebble
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Includes Mounting Hardware
Yes
Mounting Type
Floor Anchored and Overhead Braced
Color
Cream
Component Type
Pilaster
Material
Solid Plastic Polymer
Resistance Properties
Theft Resistant
Description
Partition Column, Component Type Pilaster, Material Solid Plastic Polymer, Overall Width 5 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Cream, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft-Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Pebble
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.