Partition Column, Almond, 5 in W
Mfr # 65-M777051-4000
Zoro # G307714126
product price:Â $97.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Finish
Matte
Includes
Mounting Hardware, Trim Shoe
Color
Almond
Mounting Type
Floor Anchored and Overhead Braced
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
65-M777051-4000
Zoro #
G307714126
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1 in
Overall Width
5 in
Overall Height
82 in
Details
Finish
Matte
Includes
Mounting Hardware, Trim Shoe
Item
Partition Column
Color
Almond
Mounting Type
Floor Anchored and Overhead Braced
Includes Mounting Hardware
Yes
Component Type
Pilaster
Material
Plastic Laminate
Resistance Properties
Theft Resistant
Description
Partition Column, Component Type Pilaster, Material Plastic Laminate, Overall Width 5 in, Overall Height 82 in, Thickness 1 in, Includes Mounting Hardware Yes, Color Almond, Includes Mounting Hardware, Trim Shoe, Resistance Properties Theft Resistant, Mounting Type Floor Anchored and Overhead Braced, Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.