Shop LOVIBOND
See all product information
Create Account
Water Testing Solution, 125 mL, 125PK
Mfr # T-CAL TURBIDITY STANDARD, 1000 NTU
Zoro # G307714256
product price:Â
$
76.19
/pk of 125, $0.61/ea
Key Features
For Use With
Turbidimeter
Type
Turbidity
Range
9 pH
Volume
125 mL
Container
125 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-CAL TURBIDITY STANDARD, 1000 NTU
- Zoro #
- G307714256
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Testing Solution
- For Use With
- Turbidimeter
- Type
- Turbidity
- Range
- 9 pH
- Volume
- 125 mL
- Container
- 125 mL
- Sub-Category
- Standard
- Features
- Avoid Operator Liability Related to Improper Dilutions, Don't Worry about Product Degradation Due to Transportation and Environmental Storage Conditions, Save Time and Eliminate Errors-No Need for Dilution, Use Continually for upto 24 Months from Production
- Product Type
- Water Testing
- Compatible Product Type
- Turbidimeter
- REMOVE - Previous PI Node
- Calibration Solutions
Description
Water Testing Solution, Package Quantity 125