Chlorine Water Quality Test Kit
- Mfr # 3308-01
- Zoro # G3298461
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Type
Chlorine
Number of Tests
50
Range
0.2 to 3.0 ppm
Includes
(2) Plastic Test Tubes with Caps, (50) #1 Chlorine Tablets, (50) #3 Chlorine Tablets, Instructions, Octa-Slide Viewer with Slide Bar
Sensitivity
0.2 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3308-01
- Zoro #
- G3298461
- UPC #
- 637395458934
- Country of Origin
- United States
- Item
- Chlorine Water Quality Test Kit
- Type
- Chlorine
- Number of Tests
- 50
- Range
- 0.2 to 3.0 ppm
- Includes
- (2) Plastic Test Tubes with Caps, (50) #1 Chlorine Tablets, (50) #3 Chlorine Tablets, Instructions, Octa-Slide Viewer with Slide Bar
- Sensitivity
- 0.2 ppm
- Replacement Reagents
- 4EWC9 and 4EWD1
- Test System
- Colorimetric
- Product Type
- Water Quality Test Kit
- Test Parameters
- Chlorine
Description
Chlorine Water Quality Test Kit, Chlorine, Range 0.2 to 3.0 ppm, Sensitivity 0.2 ppm, Test System Colorimetric, Number of Tests 50, Replacement Reagents 4EWC9 and 4EWD1, Standards Not Applicable, Includes (2) Plastic Test Tubes with Caps, (50) #1 Chlorine Tablets, (50) #3 Chlorine Tablets, Instructions, Octa-Slide Viewer with Slide Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.