Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGL 15-220mm
Zoro #
G307714393
UPC #
-
Country of Origin
Japan
Dimensions
Mounting Hole Size
6 mm
Overall Width
15 mm
Overall Length
220 mm
Nominal Rail Size
15
Overall Height
13.5 mm
Size
15
Manufacturer Size
15
Details
Item
Guide Rail
Mounting Hole Center to Center
60 mm
Rail Material
Carbon Steel
For Use With
SGL Linear Guide Block
Mounting Hole from Shaft End
20 mm
System of Measurement
Metric
Rail Construction
Carbon Steel
Series
SGL
Compatible Bearing Type
Ball
Accuracy Tolerance
0.1 mm
Rail Type
Profile
Mounting Hole Type
Counterbored
Requires Lubrication
Lubricant Not Required
Mounting Hole Center to Shaft End
20 mm
Load Direction
Axial, Radial
Description
Guide Rail, Overall Length 220 mm, Overall Width 15 mm, Overall Height 13.5 mm, Rail Material Carbon Steel, Manufacturer Size 15, Rail Type Profile, System of Measurement Metric, For Use With NB Slide Guide Profile Miniature Linear Rail Guide System, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Counterbored, Series SGL, Mounting Hole Size 6 mm, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.