Mens Cognac Steel Toe Wingtip Work O, Cognac, 12D 12

  • Mfr # FS2623

  • Zoro # G307844069


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
12
Color
Cognac
Height
5
Upper Boot Material
Pigskin Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2623
Zoro #
G307844069
UPC #
690774574014
Country of Origin
Cambodia

Dimensions

Footwear Width
12
Size
12D
Height
5

Details

Item
Mens Cognac Steel Toe Wingtip Work O
Color
Cognac
Upper Boot Material
Pigskin Leather

Description

Mens Cognac Steel Toe Wingtip Work O, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.