Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PlasticCageStrLight, Screw In, LED, 15000lm

  • Mfr # 1111000

  • Zoro # G307844878


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Includes
Durable LED Bulbs
Features
No Hot Surfaces, Protective Plastic Cage
Power Source
Corded
Switch Type
No Switch
NEMA Plug Configuration
1-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111000
Zoro #
G307844878
UPC #
786625111108
Country of Origin
China

Dimensions

Overall Depth
3.5 in
Overall Height
7 in
Head Diameter
7 in
String Overall Length
100 ft
Power Cord Length
100 ft

Details

Item
Plastic Cage String Light
Includes
Durable LED Bulbs
Features
No Hot Surfaces, Protective Plastic Cage
Power Source
Corded
Switch Type
No Switch
NEMA Plug Configuration
1-15P
Lighting Technology
LED
IP Rating
Not Rated
Operating Voltage
120V AC
Lamp Guard
Plastic
Cord Wire Gauge
14 AWG
Cord Designation
SJTW
Bulb Base Type
Screw In
Color Rendering Index
Not Rated
Mount Type
Eye Hole
Wattage
150 W
Hazardous Location Specification
Not Rated
Maximum Brightness
15,000 lm
Bulb Spacing
10 ft
Job Light Type
String Light
Plug Type
Straight Blade
Number of Bulb Fixtures
10
Includes Bulb
Yes

Description

Plastic Cage String Light, Bulb Base Type Screw In, Bulb Spacing 10 ft, Color Temperature Not Applicable, Head Diameter 7 in, IP Rating Not Rated, Lighting Technology LED, Maximum Brightness 15,000 lm, Mount Type Eye Hole, Number of Bulb Fixtures 10, Operating Voltage 120V AC, Overall Depth 3.5 in, Overall Height 7 in, Power Cord Length 100 ft, String Overall Length 100 ft, Switch Type No Switch, Wattage 150 W, Color Rendering Index Not Rated, Hazardous Location Specification Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.