Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Spring, Alloy Steel;Silicon Wire, PK5

  • Mfr # 105112

  • Zoro # G307867358


product price: $20.99
/pk 5, $4.20/ea
Sold in multiples of 10 for $209.90

Key Features

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Compressed Length
2.55 in
Color
Gold
For Rod Size
47/250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105112
Zoro #
G307867358
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
3 in
Compressed Length
2.55 in
For Rod Size
47/250 in
For Hole Size
3/8 in
Outside Diameter
0.38 in
Compatible Rod Size
3/16 in
Inside Diameter
0.19 in
Free Length
3 in

Details

Type
Heavy Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
41 lb/in
Color
Gold
Meets/Exceeds
ISO10243, JIS B 5012, NAAMS
Deflection @ Load
0.75 in
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Product Type
Die Spring
Standards
ASTM A877
Spring Shape
Cylindrical
System of Measurement
Inch
Series
US

Description

Inch Series Die Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.