This item is Discontinued.

No Product Image Available

Rail, SS, 155 mm L, 9 mm W, 5.5 mm H (Discontinued)

  • Mfr # SEBS-9B-155
  • Zoro # G307868140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEBS-9B-155
Zoro #
G307868140
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
155 mm
Overall Width
9 mm
Overall Height
5.5 mm
Dimension S3
M4
Mounting Hole Size
6 mm
Nominal Rail Size
9
Manufacturer Size
9B

Details

Item
Guide Rail
Rail Material
Stainless Steel
For Use With
Linear Guide
Mounting Hole from Shaft End
7.5 mm
Mounting Hole Center to Center
20 mm
Rail Construction
Stainless Steel
System of Measurement
Metric
Series
SEBS-B
Mounting Hole Type
Counterbored
Accuracy Tolerance
0.02 mm
Compatible Bearing Type
Ball
Requires Lubrication
Lubricant Required
Mounting Hole Center to Shaft End
7.5 mm
Rail Type
Profile
Load Direction
Axial, Radial

Description

Guide Rail, Overall Length 155 mm, Overall Width 9 mm, Overall Height 5.5 mm, Rail Material Stainless Steel, Manufacturer Size 9B, Rail Type Profile, System of Measurement Metric, For Use With NB Slide Guide Profile Miniature Linear Rail Guide System, Mounting Hole Center to Center 20 mm, Mounting Hole Center to Shaft End 7.5 mm, Mounting Hole Type Counterbored, Series SEB, Mounting Hole Size 6 mm, Channel Type Not Applicable, Thickness Not Applicable, Channel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.