Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laser Track Clip

  • Mfr # 48-35-1313

  • Zoro # G307877555


product price: $34.99
/ea

Key Features

Type
Laser Track Clip
Construction
Rubber
Accessory Type
Laser Track Clip
Application
Wall Mount for Drop Ceiling Installation
Width (In.)
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-35-1313
Zoro #
G307877555
UPC #
045242579266
Country of Origin
Viet Nam

Dimensions

Width (In.)
2.6 in
Length
2.4 in
Height
10 in
Overall Width
2 5/8 in
Overall Length
2 3/8 in
Overall Height
10 in

Details

Item
Laser Track Clip
Type
Laser Track Clip
Construction
Rubber
Accessory Type
Laser Track Clip
Application
Wall Mount for Drop Ceiling Installation
Includes
Clip
For Use With
Compatible With All Milwaukee Lasers
Color
Black
Characteristics
Centering Groove, Hang Holes, Zip Tie Loops
Features
Zip Tie Loops
Material
Nylon
Number of Pieces
1
Compatible with Manufacturer Model Number
Compatible With All Milwaukee(R) Lasers
Compatible with Level Type
Laser Levels
Compatible Manufacturer Part Number
Compatible With All Milwaukee(R) Lasers
Compatible Manufacturer Model Number
Compatible With All Milwaukee(R) Lasers
For Use With Mfr. Model Number
Compatible With All Milwaukee(R) Lasers
Compatible with Manufacturer Model No.
Compatible With All Milwaukee(R) Lasers
Compatible with Mfr. Model No.
Compatible With All Milwaukee(R) Lasers
For Use with Mfr Model Number
Compatible With All Milwaukee(R) Lasers
Compatible Pump Manufacturer Part Number
Compatible With All Milwaukee(R) Lasers
Compatible Mfr. Model Number
Compatible With All Milwaukee(R) Lasers

Description

Laser Track Clip, Overall Length 2 3/8 in, Accessory Type Laser Track Clip, Overall Height 10 in, Overall Width 2 5/8 in, Compatible with Level Type Laser Levels, Material Nylon, Color Black, Compatible with Manufacturer Model Number Compatible With All Milwaukee(R) Lasers, Features Zip Tie Loops, Includes Clip, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.