Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Stainless Steel, M12, Wires, Shielded

  • Mfr # IGT203
  • Zoro # G307877579
product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Style
Cylindrical, Inductive
Overall Diameter
18 mm
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 36 V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IGT203
Zoro #
G307877579
UPC #
-
Country of Origin
United States
Item
Proximity Sensor
Style
Cylindrical, Inductive
Proximity Sensing Method
Inductive
Body Material
Stainless Steel
Proximity Sensor Power Requirement
10 to 36 V DC
Electrical Connection
M12
Output Circuit Type
PNP
Sensing Face Shielding
Shielded
Sensing Distance - Maximum
8 mm
AC Voltage Rating
Not Rated
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO
Standards
EN 61000-4-2 ESD, EN 55011, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL Listed
Proximity Sensor Electrical Connection
M12 Connector
Proximity Sensor Operating Frequency
600 Hz
Description/Special Features
Gold Plated Contacts, Increased Sensing Range
Includes
(2) Lock Nuts
Operating Temp. Range
0 Degrees to 100 Degrees C
IP Rating
IP68, IP69K
Reverse polarity protection
yes
Hysteresis [% of Sr]
1...20
Permanent current rating of switching output DC [mA]
100
Thread designation
M18 x 1
Operating distance [mm]
0...6.48
Items supplied
lock nuts: 2
Operating voltage [V]
10...36 DC
Electrical design
PNP
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Mounting
flush mountable
MTTF [years]
1727
Protection
IP 68; IP 69K; ("COP")
Housing
threaded type
Protection class
II
Display
switching status 4 x 90° LED, yellow
Switching frequency DC [Hz]
600
Max. voltage drop switching output DC [V]
2.5
UL approval
Ta 0...40°C Enclosure type Type 1 power supply Limited Voltage/Current File number UL E174191
Increased sensing range
yes
Short-circuit protection
yes
Special feature
Gold-plated contacts; Increased sensing range
Materials
threaded sleeve: stainless steel (1.4404 / 316L); sensing face: PEEK; lock nuts: stainless steel
Type of short-circuit protection
pulsed
Sensing range [mm]
8
Current consumption [mA]
10; (24 V)
Application
regular cleaning processes
Ambient temperature [°C]
0...100
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.4 / aluminium: 0.4 / copper: 0.3
Overload protection
yes
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V EN 55011 class B
Ambient temperature [°C]
0...100
Number of Pins
3
Electrical Installation Type
Direct Connector
Output Circuit Voltage - Maximum
2.5 V DC
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
212 Degrees F
Sensing Method
Inductive
Output Circuit Current - Maximum
100 mA
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
600 Hz
Body Stainless Steel Grade
316L
Container Type
Cylindrical
Sensor Body Style
Cylindrical

Dimensions

Overall Diameter
18 mm
Length
46 mm
Dimensions [mm]
M18 x 1 / L = 46
Overall Height
46 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 36 V DC, Proximity Sensor Operating Frequency 600 Hz, Proximity Sensor Output Circuit Type PNP, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection M12 Connector, Output Mode NO, IP Rating IP68, IP69K, Case Material Stainless Steel, Length 46 mm, Operating Temp. Range 0 Degrees to 100 Degrees C, Description/Special Features Gold Plated Contacts, Increased Sensing Range

Ratings & reviews